Shop All Bar Height Stools
Bfm Seating
Largo Outdoor / Indoor Synthetic Teak Black Bar Height Side Chair
Mfr # 163PH102BTBL
Zoro # G211515864
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163PH102BTBL
- Zoro # G211515864
- Country of Origin United States
- Category Bar Height Stools
Description
BFM Seating's Largo outdoor / indoor bar height side chair will bring a bold fresh look to your cafe outdoor bar or patio! It boasts a slat-style back and seat made of synthetic teak wood that is sure to please your patrons with its beachy look. The chair is supported by a durable black powder-coated aluminum frame that can safely support up 250 lb.The synthetic teak frees you from the hassle of maintaining real wood and will stand up to the elements for years to come without fading peeling or changing color. Additionally glides are included to help protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 45 1/2''Seat Width: 18 1/2''Seat Depth: 17 1/2''Seat Height: 29 3/4''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- FLASH FURNITURE Stand Up Lectern, Oak (MT-M8830-LECT-OAK-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (Set of 3) (3-BS010-GP)
- RAM GAME ROOM 30 In. Seat Height Backed Swivel Arms Barstool - Cappuccino (BSTL2-CAP)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 3) (3-BS006-WH)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- Bfm Seating Bar Height Stools