Shop All Patio Dining Chairs & Stools
Bfm Seating
Largo Outdoor / Indoor Stackable Synthetic Teak Silver Side Chair
Mfr # 163PH102CTSV
Zoro # G611630624
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH102CTSV
- Zoro # G611630624
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
BFM Seating's Largo outdoor / indoor side chair will bring a bold fresh look to your cafe outdoor bar or patio! It boasts a slat-style back and seat made of synthetic teak wood that is sure to please your patrons with its beachy look. The chair is supported by a durable silver powder-coated aluminum frame that can safely support up 250 lb.The synthetic teak frees you from the hassle of maintaining real wood and will stand up to the elements for years to come without fading peeling or changing color. Additionally glides are included to help protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 33 1/2''Seat Width: 18 1/2''Seat Depth: 17''Seat Height: 17 1/2''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARS/AMERICAN YARD RIDER BLADE FOR 42"" CUT (331713S)
- AFTERMARKET Clutch Drive Belt for Polaris Sportsman 400 450 500 Mag 325 330 425 500 (3211077)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- RSVP INTERNATIONAL Fruit Fly Trap (FFT)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- Bfm Seating Outdoor Chairs