Bfm Seating

Largo Outdoor / Indoor Stackable Synthetic Teak Silver Arm Chair


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BFM Seating's Largo outdoor / indoor arm chair will bring a bold fresh look to your cafe outdoor bar or patio! It boasts a slat-style back and seat made of synthetic teak wood that is sure to please your patrons with its beachy look. The chair is supported by a durable silver powder-coated aluminum frame that can safely support up 250 lb.The synthetic teak frees you from the hassle of maintaining real wood and will stand up to the elements for years to come without fading peeling or changing color. Additionally glides are included to help protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 33''Seat Width: 18 1/2''Seat Depth: 18''Seat Height: 17 1/4''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.