Shop All Patio Dining Chairs & Stools
Bfm Seating
Largo Outdoor / Indoor Stackable Synthetic Teak Black Arm Chair
Mfr # 163PH101CTBL
Zoro # G011630637
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH101CTBL
- Zoro # G011630637
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
BFM Seating's Largo outdoor / indoor arm chair will bring a bold fresh look to your cafe outdoor bar or patio! It boasts a slat-style back and seat made of synthetic teak wood that is sure to please your patrons with its beachy look. The chair is supported by a durable black powder-coated aluminum frame that can safely support up 250 lb.The synthetic teak frees you from the hassle of maintaining real wood and will stand up to the elements for years to come without fading peeling or changing color. Additionally glides are included to help protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 33''Seat Width: 18 1/2''Seat Depth: 18''Seat Height: 17 1/4''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE Landscape Scythe Serrated Curved Blade 20 in. Blade (GA949406)
- ZIPPO FireFast® Bellows, Forced Air Fire Stoker, Battery Operated (40488)
- HOUSE 20 ft x 40 ft Tarp, Polyethylene (HO1611005)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- FLASH FURNITURE Blue Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- Bfm Seating Outdoor Chairs