Shop All Dining Room Chairs
Bfm Seating
Kingston Black Stackable Steel Side Chair
Mfr # 163SU1600CBL
Zoro # G811581467
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU1600CBL
- Zoro # G811581467
- Country of Origin China
- Category Dining Room Chairs
Description
Enhance the comfort and aesthetic of any deck or patio dining area with this BFM Seating Kingston stackable side chair. Made from durable e-coated steel this chair has a powder coat finish that adds corrosion resistance to deliver long-lasting use. The sleek modern frame combines with a mesh seat and back rest to not only provide optimal support and comfort but also a distinct aesthetic that blends perfectly with the styling of any craft brew pub or rustic bar. The mesh design even helps prevent water from collecting to ensure fast drying after it rains.The steel frame has been carefully welded to offer tremendous structural integrity and each of the legs is fitted with a durable plastic glide that protects your patio from scuff marks while keeping loud unwanted noise to a minimum. It also has a stackable design for easy space-saving storage. Boasting an ample 300 lb. weight capacity this Kingston chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 18''Depth: 19 1/2''Height: 33''Capacity: 300 lb.Seat Dimensions:Seat Width: 18''Seat Depth: 16''Seat Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 2 (DCCA12-NA)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12386-ZORO)
- MODWAY FURNITURE Casper Dining Chairs, Blue - 15 x 13 x 36 in., 2PK (EEI-906-BLU)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White (QI003746.WT)
- Bfm Seating Dining Room Chairs