Shop All Patio Dining Chairs & Stools
Bfm Seating
Kingston Black Stackable Steel Armchair
Mfr # 163SU1601CBL
Zoro # G911630652
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU1601CBL
- Zoro # G911630652
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Enhance the comfort and aesthetic of any deck or patio dining area with this BFM Seating Kingston black armchair. Made from durable e-coated steel this chair has a powder coat finish that adds corrosion resistance to deliver long-lasting use. The sleek modern frame combines with a mesh seat and back rest to not only provide optimal support and comfort but also a distinct aesthetic that blends perfectly with the styling of any craft brew pub or rustic bar. The mesh design even helps prevent water from collecting to ensure fast drying after it rains.The steel frame has been carefully welded to offer tremendous structural integrity and each of the legs is fitted with a durable plastic glide that protects your patio from scuff marks while keeping loud unwanted noise to a minimum. It also has convenient armrests for optimum comfort and a stackable design for easy space-saving storage. Boasting an ample 300 lb. weight capacity this Kingston chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 17''Depth: 16''Height: 32 1/2''Capacity: 300 lb.Seat Dimensions:Seat Width: 17''Seat Depth: 16''Seat Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIT POSSE Pit Posse PP3159L Universal Motorcycle Cover; Large (PP3159L)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle (99350)
- FINISH LINE Vitamin C Powder 4 lb. (2798)
- A.R. NORTH AMERICA Kit Valve SXW (AR2871)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- Bfm Seating Patio Dining Chairs & Stools