Shop All Patio Dining Chairs & Stools
Bfm Seating
Key West White Vertical Slat Powder Coated Aluminum Stackable Outdoor / Indoor Arm Chair
Mfr # 163PHKWACWH
Zoro # G811630677
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHKWACWH
- Zoro # G811630677
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Transform your seating with this BFM Seating Key West white vertical slat aluminum stackable outdoor / indoor arm chair. This attractive arm chair delivers a simple yet distinctive design sure to bring a fresh look to your bar deck or patio dining area. Though sleek contemporary and industrial the chair's matte white finish adds a classic touch to bring you a truly dynamic look.Featuring an all-aluminum construction this chair provides the durability needed to endure harsh outdoor conditions while maintaining its brilliant look for years to come. With a resilient powder coated finish on top it's well-equipped to resist fading peeling corrosion or discoloration. The chair's 250 lb. weight capacity and ergonomic contouring ensures the comfort of your guests whole enjoying your signature drinks and delights. Additionally the legs of this practical seating solution are capped with rounded plastic floor glides to protect your floors from scuffs and scrapes and minimize unwanted noise.Overall Dimensions:Height: 31''Seat Width: 15 3/4''Seat Depth: 16 1/2''Seat Height: 17 3/4''Arm Height from seat: 8''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- COSCO Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK (87818CHC2E)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- Bfm Seating Patio Dining Chairs & Stools