Shop All Bar & Counter Height Tables
Bfm Seating
Jaxon 24'' x 24'' Sand Black Stamped Steel Dining Height Indoor Cross Table Base 3'' Column
Mfr # 163BXS2424
Zoro # G811125463
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BXS2424
- Zoro # G811125463
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Jaxon 24'' x 24'' sand black stamped steel dining height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the stylish cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 24''*Width: 24''*Column Length: 3''*Column Width: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- Bfm Seating Bar & Counter Height Tables