Shop All Bar & Counter Height Tables
Bfm Seating
Jaxon 24'' x 24'' Sand Black Stamped Steel Bar Height Indoor Cross Table Base 3'' Column
Mfr # 163BXS2424T
Zoro # G811125579
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BXS2424T
- Zoro # G811125579
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Jaxon 24'' x 24'' sand black stamped steel bar height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the stylish cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 24''*Width: 24''*Column Length: 3''*Column Width: 3''*Height: 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- MANTUA Twin Premium Platform Bed Base (PB33)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- LANCASTER TABLE & SEATING LT Excalibur 24'' Round Counter Height Table with Textured Walnut Finish and Cross Base Plate (42724RDWA22C)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- DOBA-BNT 3 Piece Orlando High Table 2 Shelves with 2 Saddle Seat Stools Set, Walnut (SA591233)
- Bfm Seating Bar & Counter Height Tables