Shop All Bar & Counter Height Tables
Bfm Seating
Jaxon 20'' x 20'' Sand Black Stamped Steel Dining Height Indoor Cross Table Base 3'' Column
Mfr # 163BXS2020
Zoro # G011125720
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BXS2020
- Zoro # G011125720
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Jaxon 20'' x 20'' sand black stamped steel dining height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black powder-coated finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the stylish cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 20''*Width: 20''*Column Length: 3''*Column Width: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- FOREVER LEAF Faux 5 ft. Fiddle Leaf Tree w/Pot (FL01101)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- TOULOUSE Double Pedestal Desk (IMTE680)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- Bfm Seating Bar & Counter Height Tables