Shop All Table Tops
Bfm Seating
I-Beam Black Steel Indoor Table Base with Electric Capability for 36'' x 60'' Table Tops
Mfr # 163JS3660BLT
Zoro # G011127373
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163JS3660BLT
- Zoro # G011127373
- Country of Origin China
- Category Table Tops
Description
Upgrade the look of your indoor dining area with this BFM Seating I-Beam black steel bar height indoor table base with electric capability for 36'' x 60'' table tops. This rectangular base includes 2 left and 2 right legs 2 side supports and center support. With its black powder-coated steel construction and 4'' thick legs this base offers excellent durability and stability. It is designed to fit 36'' x 60'' table tops sold separately and adds a modern industrial touch to any of your seating areas.**This table base has the capability of holding an electrical outlet or integrated USB charging port sold separately near the top of the leg to provide your customers with an easy way to charge their devices while they're having a seat at the table. If you choose to install outlets or USB charging ports the frame conceals the hardwiring so that it blends right into the design of the table base. Designed for indoor use this table base will provide a stylish and sturdy foundation for all your signature beverages and meals.**Overall Dimensions:*Length: 59 1/2''*Width: 35 1/2''*Height: 40''*Leg Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- HOLLAND BAR STOOL CO 36 Diameter Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RGryStn)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- Bfm Seating Table Tops