Shop All Table Tops
Bfm Seating
I-Beam Black Steel Indoor Table Base with Electric Capability for 36'' x 48'' Table Tops
Mfr # 163JS3648BLT
Zoro # G211127371
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163JS3648BLT
- Zoro # G211127371
- Country of Origin China
- Category Table Tops
Description
Upgrade the look of your indoor dining area with this BFM Seating I-Beam black steel bar height indoor table base with electric capability for 36'' x 48'' table tops. This rectangular base includes 2 left and 2 right legs 2 side supports and center support. With its black powder-coated steel construction and 4'' thick legs this base offers excellent durability and stability. It is designed to fit 36'' x 48'' table tops sold separately and adds a modern industrial touch to any of your seating areas.**This table base has the capability of holding an electrical outlet or integrated USB charging port sold separately near the top of the leg to provide your customers with an easy way to charge their devices while they're having a seat at the table. If you choose to install outlets or USB charging ports the frame conceals the hardwiring so that it blends right into the design of the table base. Designed for indoor use this table base will provide a stylish and sturdy foundation for all your signature beverages and meals.**Overall Dimensions:*Length: 47 1/2''*Width: 35 1/2''*Height: 40''*Leg Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- COLEMAN Deck Chair Red (2000019421)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- ALERA Round Rev Lam Table Top, Round, Med Cherry/Mahog , Mahogany Tabletop (ALETTRD36CM)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- Bfm Seating Table Tops