No Product Image Available

Bfm Seating

I-Beam Black Steel Dining Height Indoor Table Base with Electric Capability


product price: $1,110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade the look of your indoor dining area with this BFM Seating I-Beam black steel dining height indoor table base with electric capability for 36'' x 60'' table tops. This rectangular base includes 2 left and 2 right legs 2 side supports and center support. With its black powder-coated steel construction and 4'' thick legs this base offers excellent durability and stability. It is designed to fit 36'' x 60'' table tops sold separately and adds a modern industrial touch to any of your seating areas.**This table base has the capability of holding an electrical outlet or integrated USB charging port sold separately near the top of the leg to provide your customers with an easy way to charge their devices while they're having a seat at the table. If you choose to install outlets or USB charging ports the frame conceals the hardwiring so that it blends right into the design of the table base. Designed for indoor use this table base will provide a stylish and sturdy foundation for all your signature beverages and meals.**Overall Dimensions:*Length: 59 1/2''*Width: 35 1/2''*Height: 28''*Leg Diameter: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.