Shop All Bar Height Stools
Bfm Seating
Henry Sand Black Steel Bar Stool with Autumn Ash Wooden Seat
Mfr # 163JS800BASH
Zoro # G111127105
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS800BASH
- Zoro # G111127105
- Country of Origin China
- Category Bar Height Stools
Description
Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry sand black steel bar stool with autumn ash wooden seat! It has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment and a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Plus the seat features a natural autumn ash finish that's perfect for any dining atmosphere.**Made of welded tubular steel the sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Henry stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 15 1/2''*Depth: 15 1/2''*Height: 30 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- MODWAY FURNITURE Promenade Bar Side Stool, Gunmetal (EEI-2813-GME)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- FLASH FURNITURE Swivel Batstool, X Back, Black Seat (XU-6F8B-XSWVL-BLKV-GG)
- AMERIHOME Loft Rustic Gunmetal 30" Metal Bar Stool With Wood Seat, PK4 (BS030SWTSET)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- Bfm Seating Bar Height Stools