Shop All Bar Height Stools
Bfm Seating
Henry Sand Black Steel Backless Bar Stool with Natural Ash Wooden Seat
Mfr # 163JS80HNTWB
Zoro # G911127152
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163JS80HNTWB
- Zoro # G911127152
- Country of Origin China
- Category Bar Height Stools
Description
Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry sand black steel backless bar stool with natural ash wooden seat! It has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment. The seat features a professional natural ash finish that's perfect for any dining atmosphere. The stool's sand black frame brings a simple but sleek look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded tubular steel the sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's durable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive Henry stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Length:*Width:*Height:*Capacity: 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Personal Computer Workstation, Gray Base (948MEC)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- BAXTON STUDIO Marguerite Beige and Red Bamboo Style Stackable Bistro Bar Stool (150-8984)
- SAFAVIEH Brando Barstool- Brown - 39 x 20.5 x 22.3 in. (SEA4014B)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Pewter Finish, Canter Pine Seat (X820)
- ALSTON QUALITY Alston Quality 4210-30-BLK Padded Back Double Ring Bar Stool Black (4210-30/BLK)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Teal Metal Stool (ET-BT3503-18-TL-GG)
- Bfm Seating Bar Height Stools