No Product Image Available
Bfm Seating

Henry Distressed Rustic Clear Coated Steel Chair with Autumn Ash Wooden Back and Seat


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry distressed rustic clear coated steel bar height chair with autumn ash wooden back and seat! While the wide seat easily accommodates any guest the high wooden back and crisscross design provide optimal support. The back and seat both have a professional autumn ash finish to add a distinct visual appearance to your venue. Plus a convenient footrest is included to reduce the pressure on customers' legs and lower backs and promote optimum relaxation.**Made of welded tubular steel the sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Henry bar height chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16''*Depth: 21 1/2''*Height: 41''*Capacity: 250 lb.**Seat Dimensions:*Width: 16''*Depth: 15 1/2''*Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.