Shop All Bar Height Stools
Bfm Seating
Henry Distressed Rustic Clear Coated Steel Bar Stool with Natural Ash Wooden Seat
Mfr # 163JS80BNTWR
Zoro # G511127194
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS80BNTWR
- Zoro # G511127194
- Country of Origin China
- Category Bar Height Stools
Description
Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry distressed rustic clear coated steel bar stool with natural ash wooden seat! It has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment and a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Plus the seat features a professional natural ash finish that's perfect for any dining atmosphere.**Made of welded tubular steel the sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Henry stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 15 1/2''*Depth: 15 1/2''*Height: 30 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- PERFORMANCE TOOL Bar Stool With Swivel Seat, W85010 (W85010)
- MANHATTAN COMFORT Klismos Barstool in Camel and Dark Walnut (BS014-CL)
- INTERNATIONAL CONCEPTS Slatback Bar Height Stool, 30" Seat Height, Unfinished (S-3013)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- BAXTON STUDIO Alira Grey Upholstered Walnut Wood Button Tufted Bar Stool Bench (160-9948)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- BAXTON STUDIO White Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6598)
- Bfm Seating Bar Height Stools