Shop All Counter Height Stools
Bfm Seating
Henry Distressed Rustic Clear Coated Steel Backless Stool with Autumn Ash Wooden Seat
Mfr # 163JS80HASHD
Zoro # G011127274
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS80HASHD
- Zoro # G011127274
- Country of Origin China
- Category Counter Height Stools
Description
Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry distressed rustic clear coated steel backless bar stool with autumn ash wooden seat! It has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment. The seat features a professional autumn ash finish that's perfect for any dining atmosphere. The stool's frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded tubular steel the distressed rustic frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's durable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive Henry stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 19''*Depth: 19''*Height: 33 1/2''*Capacity: 250 lbs.**Seat Dimensions:*Width: 16''*Depth: 15 1/2''*Height: 17 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 24" (CH-182020-24-BK-F-GG)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- BAXTON STUDIO Fenton Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (180-11414-Zoro)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- Bfm Seating Counter Height Stools