No Product Image Available
Bfm Seating

Hamilton Gray Steel Bar Stool with Natural Ash Wooden Seat - Platinum Finish


product price: $352.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Hamilton gray steel bar stool with natural ash wooden seat and platinum finish is the perfect addition to contemporary restaurant bar or bistro dining areas! While the curved seat fits the shape of each individual to promote comfort the professional natural ash wooden veneer finish adds a distinct visual appearance to your venue. The stool's gray coated steel frame brings a simple but sleek look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded box tube steel this stool's gray steel frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that encourage fall-prevention protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. With a 250 lb. capacity this strong attractive Hamilton stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 18''*Depth: 21 1/2''*Height: 32''*Capacity: 250 lbs.**Seat Dimensions:*Width: 18''*Depth: 16 1/2''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.