Shop All Bar Height Stools
Bfm Seating
Giulia Dark Walnut Beechwood Bar Height Chair
Mfr # 163ZWB66DWDW
Zoro # G811125364
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB66DWDW
- Zoro # G811125364
- Country of Origin China
- Category Bar Height Stools
Description
Add a comfortable yet elegant seating solution to your dining area with this BFM Seating Giulia dark walnut beechwood bar height chair! With an eye-catching aesthetic inspired by Michael Thonet's design stylings this chair's sleek curves are enhanced by the contoured seat and curved ladder back backrest that combine to provide excellent comfort. The dark walnut backrest seat and frame are planked shaped and stained by hand to add a distinct aesthetic appeal to any restaurant bar or bistro. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable steam bent European beechwood this bar height chair is more resistant to scratches and chipping than traditional wood products. Each of the legs is fitted with a durable plastic glide that protects your floor from scuff marks and keeps loud unwanted noise to a minimum while a convenient footrest reduces the pressure on customers' legs and lower backs for the best in relaxation. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Giulia chair to your indoor high-top tables or bar to help ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 21''*Height: 42''*Capacity: 300 lb.**Seat Dimensions:*Width: 16 1/2''*Depth: 16 1/2''*Height: 30 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- MANHATTAN COMFORT Aura Bar Stool in Blue and Polished Brass (BS006-BL)
- NATIONAL PUBLIC SEATING Cafetorium Bar Height Stool, Padded Seat/Back, 31in. Seat Ht, Black Seat/Back, Chrome Base (8710B1110)
- AMERIHOME Loft White 30" Metal Bar Stool, PK2 (BS030W2PK)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (Set of 2) (2-BS012-BK)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 30" (2-CH-182020-T-30-BK-F-GG)
- Bfm Seating Bar Height Stools