Bfm Seating

Fresco Cross Back Aluminum Stackable Side Chair with Bronze Powder Coat


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an attractive reliable piece of furniture to any bar deck or patio dining area with this BFM Seating Fresco cross back aluminum stackable side chair! Carefully made of rugged aluminum the chair stands tough against bright sunlight and harsh weather conditions to prevent wearing and fading. It boasts a bronze powder coat finish that not only provides added corrosion resistance to help deliver long-lasting use but also complements the sleek cross back design to add a rustic style that fits great in any craft brew pub or trendy bistro.The welded aluminum frame provides a sturdy stable foundation that is able to withstand daily commercial use while the slats in the seat add a distinct visual appeal and prevent rain water from pooling for easier cleaning. Each leg is fitted with a durable plastic glide that protects your patio from scuff marks while keeping loud unwanted noise to a minimum. Boasting an ample 300 lb. weight capacity and a stackable design for easy space-saving storage this Fresco side chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 16''Depth: 22 1/2''Height: 33''Capacity: 300 lb.Seat Dimensions:Seat Width: 16''Seat Depth: 17 1/2''Seat Height: 17 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.