Shop All Patio Dining Tables
Bfm Seating
Fresco 32'' Square Table with Solid Aluminum Top and Bronze Powder Coat
Mfr # 163T4L3232BZ
Zoro # G411630978
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163T4L3232BZ
- Zoro # G411630978
- Country of Origin China
- Category Patio Dining Tables
Description
Add an attractive reliable piece of furniture to any bar deck or patio dining area with this BFM Seating Fresco 32'' square table! With a top and base that are made of rugged aluminum the table stands tough against bright sunlight and harsh weather conditions to prevent wearing and fading. It boasts a bronze powder coat finish that not only provides added corrosion resistance to help deliver long-lasting use but also adds a rustic style that fits great in any craft brew pub or trendy bistro.The welded aluminum legs give the table top a sturdy stable foundation to rest upon and each of the legs is fitted with a durable plastic guide that protects your patio from scuff marks while keeping loud unwanted noise to a minimum. The table top's flat design adds a simple feel to your operation and is incredibly simple to wipe down between guests during busy shifts. No matter what you're serving this sturdy stylish table top will complement your venue's atmosphere and provide the perfect backdrop for your signature appetizers entrees desserts and drinks.Overall Dimensions:Length: 32''Width: 32''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR XERO Pure Garden Hose Thread Female to Barb 38 Inch Brass (29FGH-612)
- STENS Standard Blade Fits Oem - Toro Z597-D Z Master 108-1958-03 345-300 (345-300)
- SEYMOUR MIDWEST 4-Tine Manure Pitch Forks (49274)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Green (427BAU3232GN)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- Bfm Seating Patio Dining Tables