Bfm Seating

Fresco 32'' Square Bronze Aluminum Outdoor Table with 4 Chairs


product price: $2,565.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a modern look to your deck or patio dining area with this BFM Seating Fresco 32'' square bronze aluminum outdoor table with 4 chairs! Boasting a durable box welded aluminum frame this table set is extremely sturdy for long-lasting use and has a professional bronze powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the set will be exposed to bright sunlight or harsh weather conditions. The smooth flat surface of the table also helps present a professional look while providing a stable surface for even your delicate glassware like tall wine glasses or full water glasses.These chairs have a convenient slat design that helps prevent water from collecting ensuring they dry fast after a thorough cleaning or rain storm. All of the legs on both the table and chairs are also capped with plastic glides that protect floors from scuff marks and enable smooth sliding helping to keep loud unwanted noise to a minimum. No matter what you're serving this strong contemporary Fresco table set is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Table Dimensions:Length: 32''Width: 32''Chair Dimensions:Depth: 22 1/2''Height: 33''Seat Width: 16''Seat Depth: 17 1/2''Seat Height: 17 1/2''Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.