Shop All Dining Room Chairs
Bfm Seating
Espy Sand Black Metal Side Chair
Mfr # 1632151CWAWW
Zoro # G611123256
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632151CWAWW
- Zoro # G611123256
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal side chair with natural walnut back and seat! Not only does it feature a contoured seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest and seat both have a professional walnut finish that complements any decor or theme perfectly.**Boasting a sand black metal frame this side chair is built strong to withstand years of use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Fabric Dining Chair, Beige (EEI-2227-BEI)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12386-ZORO)
- MANHATTAN COMFORT Element 8-Piece Dining Chairs in Steel (6-DC2930-ST)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- Bfm Seating Dining Room Chairs