Shop All Dining Room Chairs
Bfm Seating
Espy Sand Black Metal Side Chair
Mfr # 1632151CRDVW
Zoro # G411123241
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632151CRDVW
- Zoro # G411123241
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal side chair with natural walnut back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional walnut finish that complements the red vinyl perfectly.**Boasting a sand black metal frame this side chair is built strong to withstand years of use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- MODWAY FURNITURE Casper Dining Chairs, Blue - 15 x 13 x 36 in., 2PK (EEI-906-BLU)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- BAXTON STUDIO Wesley Dark Grey Upholstered Walnut Finished Wood Dining Chair, PK2 (144-7944)
- BAXTON STUDIO Minette Grey Upholstered Walnut Wood 2-Piece Dining Chair Set (169-10546)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- KD AMERICANA Modern Dining Chair Cushion Pads, Black (KD3036435)
- Bfm Seating Dining Room Chairs