Shop All Dining Room Chairs
Bfm Seating
Espy Sand Black Metal Side Chair
Mfr # 1632151CMHWM
Zoro # G911123239
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632151CMHWM
- Zoro # G911123239
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal side chair with mahogany wooden back and seat! Not only does it feature a contoured seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest and seat both have a professional mahogany finish that complements any decor or theme perfectly.**Boasting a sand black metal frame this side chair is built strong to withstand years of use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- HOMELEGANCE Janina Side Chair, Teal (5516TLS)
- MODWAY FURNITURE Casper Dining Chairs, Blue - 15 x 13 x 36 in., 2PK (EEI-906-BLU)
- MANHATTAN COMFORT Zephyr Dining Chair in Royal Blue (DC043-BL)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- Bfm Seating Dining Room Chairs