Shop All Dining Room Chairs
Bfm Seating
Espy Sand Black Metal Side Chair
Mfr # 1632151CLBVN
Zoro # G911123352
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632151CLBVN
- Zoro # G911123352
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal side chair with natural wooden back and 2'' light brown vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional natural finish that complements the light brown vinyl perfectly.**Boasting a sand black metal frame this side chair is built strong to withstand years of use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Black and Cane, Set of 2 (DCCA12-BK)
- HOMELEGANCE Norwich Arm Chair (5055A)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Black - Set of 4 (2-DC031-WBK)
- MANHATTAN COMFORT Traditional Dining Armchair for Dining Room Use (DC048AR-LG)
- LATESTLUXURY AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (LA2682552)
- MANHATTAN COMFORT Colbert Dining Chair in Black and Cane with Grey Upholstered Seating, Set of 2 (DCCA02-GY)
- Bfm Seating Dining Room Chairs