Shop All Bar Height Stools
Bfm Seating
Espy Sand Black Metal Bar Height Chair with Walnut Wooden Back and Swivel Seat
Mfr # 1632151SWAWW
Zoro # G411127386
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632151SWAWW
- Zoro # G411127386
- Country of Origin China
- Category Bar Height Stools
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal bar height chair with walnut wooden back and swivel seat! Not only does it feature a contoured seat for unmatched comfort and a swivel design that allows patrons to easily turn in their chairs and socialize with other guests it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional walnut finish that complements any theme perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Grey and Black (Set of 2) (2-BS015-GY)
- SAFAVIEH 24 x 17.75 x 17.75 in. Addison Wire Weaved Contemporary Bar Stool, Gold (FOX4516A)
- SAFAVIEH Zoey Bar Stool, Black (FOX2034A)
- SAFAVIEH Bertram Stool (FOX3200A)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2358)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- Bfm Seating Bar Height Stools