Shop All Bar Height Stools
Bfm Seating
Espy Sand Black Metal Bar Height Chair with Walnut Wooden Back and 2'' Red Vinyl Seat
Mfr # 1632151BRDVW
Zoro # G011127564
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632151BRDVW
- Zoro # G011127564
- Country of Origin China
- Category Bar Height Stools
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal bar height chair with walnut wooden back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional walnut finish that complements the red vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- FLASH FURNITURE Revna Ghost Barstool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-29-GG)
- PERFORMANCE TOOL Bar Stool With Swivel Seat, W85010 (W85010)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- CROSLEY Rachel Swivel Bar Stool, 30 in. (CF520030BK-BK)
- Bfm Seating Bar Height Stools