Shop All Bar Height Stools
Bfm Seating
Espy Sand Black Metal Bar Height Chair with Natural Wooden Back and 2'' Red Vinyl Seat
Mfr # 1632151BRDVN
Zoro # G111127501
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632151BRDVN
- Zoro # G111127501
- Country of Origin China
- Category Bar Height Stools
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal bar height chair with natural wooden back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional natural finish that complements the red vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- SAFCO Stool, No Backrest, 29", Color: Silver (6606SL)
- Bfm Seating Bar Height Stools