Shop All Bar Height Stools
Bfm Seating
Espy Sand Black Metal Bar Height Chair with Cherry Wooden Back and 2'' Red Vinyl Seat
Mfr # 1632151BRDVC
Zoro # G411127140
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632151BRDVC
- Zoro # G411127140
- Country of Origin China
- Category Bar Height Stools
Description
Complete your contemporary dining area with this BFM Seating Espy sand black metal bar height chair with cherry wooden back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a slotted wooden backrest that is sure to add a modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional cherry finish that complements the red vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Soft Brass (KN71705)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- ALATERRE FURNITURE Miranda Swivel Bar Height Bar Stool, White, 2PK (ANMR02FDCR2)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (Set of 2) (2-BS012-BK)
- CROSLEY Rachel Swivel Bar Stool, 30 in. (CF520030BK-BK)
- LUMISOURCE Captain Adjustable Swivel Barstool in Black Faux Leather (BS-TW-CAPTN BK)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- Bfm Seating Bar Height Stools