No Product Image Available

Bfm Seating

Emma Natural Finish Wood Side Chair


product price: $617.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests a comfortable and stylish seat with this BFM Seating Emma side chair with cane back! This chair has a durable hard wood frame with a natural finish to resist nicks and scratches. This frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The faux cane backrest provides comfortable back support and adds European style to your establishment.**This side chair features a 2'' thick padded vinyl seat for exceptional comfort. Choose the grade 2 vinyl fabric in a color that suits your space. It can be quickly cleaned with a vinyl cleaner or warm soapy water. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. This chair is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17''*Depth: 19 1/2''*Height: 32 1/2''*Seat Height: 17 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.