Shop All Bar Height Stools
Bfm Seating
Emma Natural Finish Wood Barstool with Cane Back and Vinyl Seat
Mfr # 163BEMCANEG2
Zoro # G611125731
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BEMCANEG2
- Zoro # G611125731
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Emma barstool with cane back! This stool has a durable hard wood frame with a natural finish to resist nicks and scratches. This frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The faux cane backrest provides comfortable back support and adds European style to your establishment.**This barstool features a 2'' thick padded vinyl seat for exceptional comfort. Choose the grade 2 vinyl fabric in a color that suits your space. It can be quickly cleaned with a vinyl cleaner or warm soapy water. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. This chair is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17''*Depth: 19''*Height: 42 1/2''*Seat Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- BAXTON STUDIO Gregory Grey Upholstered and Walnut Wood 2-Piece Swivel Bar Stool Set (164-10288)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 18"Gray (6218B)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- SAFAVIEH Steve Matte Yellow Iron Strips Stool (FOX4506A)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- Bfm Seating Bar Height Stools