Shop All Bar Height Stools
Bfm Seating
Emma Natural Finish Wood Barstool with Cane Back
Mfr # 163BEMCANENT
Zoro # G111125729
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BEMCANENT
- Zoro # G111125729
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Emma barstool with cane back! This stool has a durable hard wood frame with a natural finish to resist nicks and scratches. This frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The faux cane backrest provides comfortable back support and adds European style to your establishment.**For a cohesive look this barstool also features a natural finish wood seat. This seat is contoured for exceptional comfort and it can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. This chair is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17''*Depth: 19''*Height: 42 1/2''*Seat Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- ALATERRE FURNITURE Newport Set of Two 30"H Wood Bar Stools with Rush Seats (ANNP222271)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- ALATERRE FURNITURE Clara Swivel Bar Height Stool, Dark Brown (ANCL02FDC)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- LUMISOURCE Lombardi Barstool (BS-LMB BKGY)
- AMERIHOME Classic Faux Leather Bar Chair Set, Coffee, PK2 (BSLCCSET)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- Bfm Seating Bar Height Stools