No Product Image Available

Bfm Seating

Emma Dark Walnut Side Chair


product price: $437.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a comfortable yet simple seating solution to your dining area with this BFM Seating Emma dark walnut side chair! With a mid-century style frame this chair's clean lines are enhanced by its curved solid backrest that offers excellent back support. It features a natural finish that is sure to add an aesthetically clean appeal to any restaurant bar or bistro. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable dark walnut beechwood this side chair is more resistant to scratches and chipping than traditional wood products. Each of the legs is fitted with a durable plastic glide that protects your floor from scuff marks and keeps loud unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Emma chair to your indoor dining area to help ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 18''*Depth: 16 1/2''*Height: 33 1/2''*Capacity: 300 lbs.**Seat Dimensions:*Width: 18''*Depth: 16 1/2''*Height: 18 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.