Shop All Bar & Counter Height Tables
Bfm Seating
Elite Standard Height Outdoor / Indoor 24'' Brushed Stainless Steel Round Table Base
Mfr # 163PHTB24RSS
Zoro # G311127905
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB24RSS
- Zoro # G311127905
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Creating a one-of-a-kind dining area is easier than ever with this BFM Seating Elite standard height table base! Suitable for use indoors or outdoors this base boosts select SoHo Chelsea Spectra Midtown and resin tabletops up to a standard height of 29''. Its attractive brushed stainless steel construction is corrosion-resistant so you can confidently use this table base in an outdoor setting without sacrificing its looks or longevity. The round column adds maximum stability to your tabletop and the round base provides a sleek look to match any decor!**This base is perfect for bars pizzerias and delis with seasonal outdoor seating and year round indoor seating. Create variety in your seating and dining areas without the added costs or clutter of separate indoor and outdoor table bases. Plus glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 24''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- LANCASTER TABLE & SEATING LT Excalibur 24'' Round Counter Height Table with Textured Walnut Finish and Cross Base Plate (42724RDWA22C)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- Bfm Seating Bar & Counter Height Tables