Shop All Bar & Counter Height Tables
Bfm Seating
Elite Standard Height Outdoor / Indoor 18'' Brushed Stainless Steel Square Table Base
Mfr # 163HTB18SQSS
Zoro # G211127135
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB18SQSS
- Zoro # G211127135
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Creating a one-of-a-kind dining area is easier than ever with this BFM Seating Elite standard height table base! Suitable for use indoors or outdoors this base boosts select SoHo Chelsea Spectra Midtown and resin tabletops up to a standard height of 29''. Its attractive brushed stainless steel construction is corrosion-resistant so you can confidently use this table base in an outdoor setting without sacrificing its looks or longevity. The square column add maximum stability to your tabletop and the square base provides a sleek look to match any decor!**This base is perfect for bars pizzerias and delis with seasonal outdoor seating and year round indoor seating. Create variety in your seating and dining areas without the added costs or clutter of separate indoor and outdoor table bases. Plus glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs D1022 D1022 Breakfast Pub Set White - Marble Finish (D1022)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- Bfm Seating Bar & Counter Height Tables