Shop All Table Bases
Bfm Seating
Elite Stainless Steel Outdoor / Indoor Standard Height End Table Base Set
Mfr # 163HTB0024SS
Zoro # G211578258
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB0024SS
- Zoro # G211578258
- Country of Origin United States
- Category Table Bases
Description
Built with exceptional durability and versatility in mind this BFM Seating Elite stainless steel outdoor / indoor standard height end table base set is the perfect addition to your patio deck or dining room! Made of sturdy brushed stainless steel this base set is corrosion resistant for long-lasting use. Not only does its square design add a modern touch to dining areas it also creates a stable platform for your rectangular table tops.This base duo is great for cafes bistros and restaurants with seasonal outdoor seating or year-round indoor seating. Plus both bases are equipped with plastic glides to protect your floors from scratches and help adjust to uneven surfaces. Standing 28 3/4'' high this sleek stylish table base set will ensure guests can comfortably enjoy your signature drinks and dishes.Overall Dimensions:Length: 24''Width: 4''Height: 28 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Chrome (01SLPR105CR1)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- HON Huddle Flip-Top Base for 30" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP30L.C.P)
- HON Huddle Flip-Top Base for 24" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP24L.C.P)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- LORELL Cafe Table Base, X-Leg, 42"x42"x30", Metallic Silver (LLR61630)
- Bfm Seating Table Bases