Shop All Bar & Counter Height Tables
Bfm Seating
Elite Bar Height Outdoor / Indoor 24'' Brushed Stainless Steel Square Table Base
Mfr # 163TB24SQSST
Zoro # G511127996
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163TB24SQSST
- Zoro # G511127996
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Creating a one-of-a-kind dining area is easier than ever with this BFM Seating Elite bar height table base! Suitable for use indoors or outdoors this base boosts select SoHo Chelsea Spectra Midtown and resin tabletops up to a bar height of 42''. Its attractive brushed stainless steel construction is corrosion-resistant so you can confidently use this table base in an outdoor setting without sacrificing its looks or longevity. The square column adds maximum stability to your tabletop and the square base provides a sleek look to match any decor!**This base is perfect for bars pizzerias and delis with seasonal outdoor seating and year round indoor seating. Create variety in your seating and dining areas without the added costs or clutter of separate indoor and outdoor table bases. Plus glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 24''*Width: 24''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Natural Finish (3493030CLN37)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- LANCASTER TABLE & SEATING LT Excalibur 24'' Round Counter Height Table with Textured Walnut Finish and Cross Base Plate (42724RDWA22C)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- Bfm Seating Bar & Counter Height Tables