Shop All Bar & Counter Height Tables
Bfm Seating
Elite Bar Height Outdoor / Indoor 24'' Brushed Stainless Steel Round Table Base
Mfr # 163HTB24RSST
Zoro # G611127162
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB24RSST
- Zoro # G611127162
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Creating a one-of-a-kind dining area is easier than ever with this BFM Seating Elite bar height table base! Suitable for use indoors or outdoors this base boosts select SoHo Chelsea Spectra Midtown and resin tabletops up to a bar height of 42''. Its attractive brushed stainless steel construction is corrosion-resistant so you can confidently use this table base in an outdoor setting without sacrificing its looks or longevity. The round column adds maximum stability to your tabletop and the round base provides a sleek look to match any decor!**This base is perfect for bars pizzerias and delis with seasonal outdoor seating and year round indoor seating. Create variety in your seating and dining areas without the added costs or clutter of separate indoor and outdoor table bases. Plus glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 24''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- Bfm Seating Bar & Counter Height Tables