Shop All Bar & Counter Height Tables
Bfm Seating
Elite Bar Height Outdoor / Indoor 18'' Brushed Stainless Steel Square Table Base
Mfr # 163TB18SQSST
Zoro # G611128114
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163TB18SQSST
- Zoro # G611128114
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Creating a one-of-a-kind dining area is easier than ever with this BFM Seating Elite bar height table base! Suitable for use indoors or outdoors this base boosts select SoHo Chelsea Spectra Midtown and resin tabletops up to a bar height of 42''. Its attractive brushed stainless steel construction is corrosion-resistant so you can confidently use this table base in an outdoor setting without sacrificing its looks or longevity. The square column adds maximum stability to your tabletop and the square base provides a sleek look to match any decor!**This base is perfect for bars pizzerias and delis with seasonal outdoor seating and year round indoor seating. Create variety in your seating and dining areas without the added costs or clutter of separate indoor and outdoor table bases. Plus glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- BOSS The DOT stool, Black (B210-BK)
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- EAST WEST FURNITURE 5 Piece Pub Table Set-Counter Height Table and 4 Kitchen Chairs (VERN5-MAH-W)
- Bfm Seating Bar & Counter Height Tables