No Product Image Available
Bfm Seating

Dover Black Stain Colored Beechwood Chair


product price: $403.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Dover black stain beechwood chair with wooden seat provides a clean-cut modern look to your bar or restaurant decor! Pair it with your establishment's tables to add another dimension to your seating area. Perfect for restaurants bars and bistros this chair adds the ideal balance of practicality and style to your establishment. Its attractive black stain finish adds a simple but sleek look to any dining area. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**This chair is made of beechwood and features a sturdy back that allows your customers to lean back and enjoy their food beverages and conversation in a comfortable position. This durable construction is also more resistant to scratches and chipping than traditional wood products. Each of the legs is fitted with a plastic glide that protects your floor from scuff marks and keeps unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Dover chair to your indoor dining area to ensure guests comfortably enjoy your products!**Overall Dimensions:*Width: 18''*Depth: 21 1/4''*Height: 32 3/4''*Capacity: 250 lbs.**Seat Dimensions:*Width:17 1/2''*Depth: 17''*Height: 18 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.