Shop All Patio Dining Chairs & Stools
Bfm Seating
Daytona Soft Gray Powder-Coated Steel Stackable Side Chair
Mfr # 163SU2810CSG
Zoro # G511630632
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU2810CSG
- Zoro # G511630632
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Welcome customers in style by seating them at this BFM Seating Daytona soft gray powder-coated steel stackable side chair! Designed for outdoor use like on patios and decks this chair features a steel frame that is both powder- and e-coated. E-coating or electrocoating is an energy-efficient process that uses electrical activity to create a layer of resin around the steel. This process results in an even coating that adds corrosion resistance and promotes longer product life.This chair's design features clean lines and a soft gray finish for a sleek contemporary look. Its slim slats allow rainwater to drain while adding eye-catching stylish detail. For an attractive cohesive look in your outdoor dining area pair this chair with other pieces from the Daytona line including tables sold separately. It is stackable for compact storage.Overall Dimensions:Width: 17 3/4''Depth: 20 1/2''Height: 33''Seat Width: 16''Seat Depth: 16''Seat Height: 18''Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS Electric Fence Beeper (EFB-1)
- MILLSIDE INDUSTRIES. Farm-Tuff Galvanized Poultry & Game Bird Waterer (3G)
- KOHLER Module Eng Mgmt (Ecu)(32 Pin) (24 584 58-S)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Blue Grey (CLG1012BG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- Bfm Seating Patio Furniture