Bfm Seating

Daytona Soft Gray Powder-Coated Steel Stackable Side Barstool


product price: $357.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welcome customers in style by seating them at this BFM Seating Daytona soft gray powder-coated steel stackable side barstool! Designed for outdoor use like on patios and decks this barstool features a steel frame that is both powder- and e-coated. E-coating or electrocoating is an energy-efficient process that uses electrical activity to create a layer of resin around the steel. This process results in an even coating that adds corrosion resistance and promotes longer product life.This barstool's design features clean lines and a soft gray finish for a sleek contemporary look. Its slim slats allow rainwater to drain while adding eye-catching stylish detail. For an attractive cohesive look in your outdoor dining area pair this barstool with other pieces from the Daytona line including tables sold separately. It is stackable for compact storage.Overall Dimensions:Width: 18 1/2''Depth: 17 3/4''Height: 42''Seat Width: 16''Seat Depth: 14 1/4''Seat Height: 30''Weight Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.