Shop All Patio Dining Chairs & Stools
Bfm Seating
Daytona Black Powder-Coated Steel Stackable Side Chair
Mfr # 163SU2810CBL
Zoro # G011630675
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU2810CBL
- Zoro # G011630675
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Welcome customers in style by seating them at this BFM Seating Daytona black powder-coated steel stackable side chair! Designed for outdoor use like on patios and decks this chair features a steel frame that is both powder- and e-coated. E-coating or electrocoating is an energy-efficient process that uses electrical activity to create a layer of resin around the steel. This process results in an even coating that adds corrosion resistance and promotes longer product life.This chair's design features clean lines and a black finish for a sleek contemporary look. Its slim slats allow rainwater to drain while adding eye-catching stylish detail. For an attractive cohesive look in your outdoor dining area pair this chair with other pieces from the Daytona line including tables sold separately. It is stackable for compact storage.Overall Dimensions:Width: 17 3/4''Depth: 20 1/2''Height: 33''Seat Width: 16''Seat Depth: 16''Seat Height: 18''Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- KANE MFG CO. Kane Big Bin Dog Food Dispenser Black (BBD-2)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- HOLLAND BAR STOOL CO United States Coast Guard 13" Solid Wood Clock (WClkPBlkCstGrd)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- Bfm Seating Patio Furniture