Shop All Bar Height Stools
Bfm Seating
Daytona Black Powder-Coated Steel Stackable Side Barstool
Mfr # 163SU2810BBL
Zoro # G311575812
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU2810BBL
- Zoro # G311575812
- Country of Origin China
- Category Bar Height Stools
Description
Welcome customers in style by seating them at this BFM Seating Daytona black powder-coated steel stackable side barstool! Designed for outdoor use like on patios and decks this barstool features a steel frame that is both powder- and e-coated. E-coating or electrocoating is an energy-efficient process that uses electrical activity to create a layer of resin around the steel. This process results in an even coating that adds corrosion resistance and promotes longer product life.This barstool's design features clean lines and a black finish for a sleek contemporary look. Its slim slats allow rainwater to drain while adding eye-catching stylish detail. For an attractive cohesive look in your outdoor dining area pair this barstool with other pieces from the Daytona line including tables sold separately. It is stackable for compact storage.Overall Dimensions:Width: 18 1/2''Depth: 17 3/4''Height: 42''Seat Width: 16''Seat Depth: 14 1/4''Seat Height: 30''Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- LUMISOURCE Ravinia Adjustable Swivel Barstool in Walnut and White Faux Leather (BS-JY-RAV WL+W)
- AMERIHOME Classic Faux Leather Bar Chair Set, Coffee, PK2 (BSLCCSET)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Metal, Fabric, Grey, Chrome, Contemporary, Modern (I 2299)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- Bfm Seating Bar Height Stools