Shop All Dining Room Tables & Sets
Bfm Seating
Daytona 32'' x 32'' Black Powder-Coated Steel Dining Table with Umbrella Hole
Mfr # 163SUD3232BL
Zoro # G611578230
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SUD3232BL
- Zoro # G611578230
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Welcome customers in style by seating them at this BFM seating Daytona 32'' x 32'' black powder-coated dining table with umbrella hole. Designed for outdoor use whether on a deck or patio this table is made to weather the elements with UV-resistant powder-coated steel.For maximum durability this steel is not only powder-coated but e-coated. E-coating or electrocoating is an energy-efficient process that uses electrical activity to create a layer of resin around the steel. This process results in an even coating that adds corrosion resistance and helps improve longevity.To create a stunning modern appeal this sleek black table features clean lines and rows of slim slats. These slats provide stylish detailing while also allowing rainwater to drain. Plus a hole in the middle of the table accommodates an umbrella sold separately providing shade for guests as they dine outdoors.Pair this table with the rest of the Daytona line including standard and bar height chairs sold separately; together the pieces establish a cohesive stylish look to upgrade your outdoor dining area!Overall Dimensions:Length: 32''Width: 32''Height: 29 1/2''Hole Diameter: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- EAST WEST FURNITURE East West Furniture NOFK3-OAK-C Norfolk 3PC Set with rectangular table featured 12 in Butterfly Leaf and 2 Upholstered seat chairs (NOFK3-OAK-C)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- BAXTON STUDIO Marian Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (174-9879-10899-Zoro)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- BAXTON STUDIO Ruth Beige Upholstered and Brown Finished 5-Piece Dining Set (142-8027-8026)
- Bfm Seating Dining Room Tables & Sets