Shop All Dining Room Chairs
Bfm Seating
Darby Sand Black Metal Side Chair
Mfr # 1632152CRDVW
Zoro # G811123513
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152CRDVW
- Zoro # G811123513
- Country of Origin China
- Category Dining Room Chairs
Description
Instantly upgrade your contemporary dining area with this BFM Seating Darby sand black metal side chair with walnut wooden back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional walnut finish that complements the red vinyl perfectly.**Boasting a sand black metal frame this side chair is built strong for long-lasting use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- HOMELEGANCE Savion Arm Chair (5494A)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- MANHATTAN COMFORT Paris Dining Chair in Coral (Set of 2) (DC032-CO)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- Bfm Seating Dining Room Chairs