Shop All Dining Room Chairs
Bfm Seating
Darby Sand Black Metal Side Chair
Mfr # 1632152CDBVC
Zoro # G611123539
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152CDBVC
- Zoro # G611123539
- Country of Origin China
- Category Dining Room Chairs
Description
Instantly upgrade your contemporary dining area with this BFM Seating Darby sand black metal side chair with cherry wooden back and 2'' dark brown vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional cherry finish that complements the dark brown vinyl perfectly.**Boasting a sand black metal frame this side chair is built strong for long-lasting use. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 2 (DCCA12-NA)
- HOMELEGANCE Norwich Arm Chair (5055A)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Chair in Saddle - Set of 2 (2-DC059AR-SA)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- Bfm Seating Dining Room Chairs