Shop All Dining Room Chairs
Bfm Seating
Darby Sand Black Metal Chair with Walnut Wooden Back and 2'' Green Vinyl Swivel Seat
Mfr # 1632152SGNVW
Zoro # G911127855
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152SGNVW
- Zoro # G911127855
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Darby sand black metal bar height chair with walnut wooden back and 2'' green vinyl swivel seat! Not only does it feature a cushioned vinyl seat for unmatched comfort with a swivel design that allows patrons to easily turn in their chairs and socialize with other guests it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional walnut finish that complements the green vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 42in Panel (248989)
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- Bfm Seating Dining Room Chairs